Chicago Stainless Horizontal Tank - 3,000 Gallon

Chicago Stainless Horizontal Tank - 3,000 Gallon

Chicago Stainless horizontal cylindrical refrigerated storage tank, Model 11-1950, S/N 1340 RWM, Jacketed 3,000 gallon. Horizontal agitation removed. Double Sprayball. 2-1/2 in. clamp outlet.Tank has (1) 3 in. and (1) 1/2 in. bottom connections. Dimensions 92 in. diameter x 12 ft. L.

Product Details

  • Stock No: G128-A
  • Manufacturer: Chicago Stainless Equipment
  • Model: 11-1950
  • Serial Number: 1340 RWM

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chicago Stainless Horizontal Tank - 3,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed