Chicago Stainless Horizontal Tank- 3,000 Gallons

Chicago Stainless Horizontal Tank- 3,000 Gallons

Chicago Stainless Horizontal Tank- 3,000 Gallon. S/N 1731-RW. Inside diameter: 128 in. L x 94 in. H. (6) Legs: 32 in. Elliptical manway: 20 in. L x 16 in. W. Syncro gear motor, S/N 1731-RW. I.D. No. D53620, 1,750 rpm, 45 rpm (final), 230/460 V, 60 Hz, 3 phase, 143T-6 fRam Industriese, gear ratio: 39. Overall dimensions: 175 in. L x 96 in. W x 106 in. H.

Product Details

  • Stock No: HDWD341C.5
  • Manufacturer: Chicago Stainless Equipment
  • Serial Number: 1731-RW

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chicago Stainless Horizontal Tank- 3,000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed