Chicago Stainless Refrigerated Tank Stainless Steel-4,000 Gallon

Chicago Stainless Refrigerated Tank Stainless Steel-4,000 Gallon

Chicago Stainless Refrigerated Horizontal Tank- 4000 Gallon. S/N 1272RW. Standard agitator with motor and gear drive. (2) 2 in. inlets (top). Jacket valve: 2 in. (1) 3/4 in.valve. (8) 15 in. legs. Inside dimensions: 7 ft. dia. x 15 ft. L. Overall dimensions: 17 ft. L x 90 in. W x 102 in. H.

Product Details

  • Stock No: HDPW127.30
  • Manufacturer: Chicago Stainless Equipment
  • Serial Number: 1272RW

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chicago Stainless Refrigerated Tank Stainless Steel-4,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed