CIMCO Brine Chiller

CIMCO Brine Chiller

CIMCO Brine Chiller. S/N 228950A 1997, shell side 250 psi at 150 °F, min design temp -20 °F at 250 and -50 °F at 150 psi. Carbon steel contruction. Flooded ammonia operation. Evaporating temperature of ammonia is -45 °F. Tube side fluid has a 1.2 specific gravity for a calcium chloride brine. Chiller will take 360 gpm of brine from -29 °F to -32 °F. Pressure drop on the tube is 5 psi. Rated at 45 ton net refrigeration.

Product Details

  • Stock No: 208
  • Manufacturer: Cimco
  • Serial Number: 228950A

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

CIMCO Brine Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed