Circular Holding Tube on Stand- 20 Gallon
Circular Holding Tube on Stand- 20 Gallon
Circular Holding Tube on Stand- 20 Gallon. Tube dimensions: 4 in. x 419 in. L. Inlets: (1) 2-1/2 in. dia. bevel with hex nut fitting. Outlets: (1) 2-1/2 in. ACME fitting. Overall dimensions: 55 in. diameter x 75 in. H. (GI).
Product Details
- Product ID: 1428
- Stock No: SFF579.2
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches): 55
- Height (Inches): 75
- Weight (LBS):
- ACN:
All fields
- 19_tube_diameter_inches: 4
- 19_tube_length_inches: 419
- 45_holding_capacity_gallons: 20
- 45_inlets__outlets_description: Inlets: (1) 2-1/2 in. dia. bevel with hex nut fitting. Outlets: (1) 2-1/2 in. ACME fitting.
- 45_insulated: No
- description: Circular Holding Tube on Stand- 20 Gallon. Tube dimensions: 4 in. x 419 in. L. Inlets: (1) 2-1/2 in. dia. bevel with hex nut fitting. Outlets: (1) 2-1/2 in. ACME fitting. Overall dimensions: 55 in. diameter x 75 in. H. (GI).
- height_inches: 75
- manufacturer: Not Specified
- name: Circular Holding Tube on Stand- 20 Gallon
- product_id: 1428
- stock_no: SFF579.2
- tube_diameter_inches: 4
- tube_length_inches: 419
- width_inches: 55
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.