Clark Forklift
Clark Forklift. Model (type): G. S/N: CY80-53-644. Capacity (max): 8000 lbs @ 24 in. load center. Fork dimensions: 57 in. L x 6 in. W. Fuel: propane. 6-Cylinder. Firing order: 1-5-3-6-2-4. Spark plug: Autolite 386. Spark plug cables: standard plugs framed with Silicone core D5. Motor stamping: 244A440. Carburetor air cleaner use only Clark 668788. Frame CA70PL replacement cartridge. Hydratork transmission. (4) Front tires: Goodyear, 7.50-15 NHS. (2) Rear tires: Power Fork (ET890), 12-ply rating, size: 7.00-12. Overall dimensions: 14 ft. 6 in. L x 80 in. W x 90 in. H.
Product Details
- Stock No: GEEQ002.
- Manufacturer: Clark
- Model: G
- Serial Number: CY80-53-644
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
Dimensions:
- Length (Inches): 174
- Width (Inches): 80
- Height (Inches): 90
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!