Claude Laval Corporation Lakos Sand Filter

Claude Laval Corporation Lakos Sand Filter

Claude Laval Corporation Lakos Sand Filter. Model: LAX. Inlet/ outlet(s): (2) 12 in. flanged, (1) 2-1/4 in., (1) 3-1/2 in. Overall dimensions: 12 ft. 4 in. L x 3 ft. 5 in. W x 3 ft. H.(ACN27a).

Product Details

  • Stock No: AACA2088.3
  • Manufacturer: Lakos
  • Model: LAX

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 148
  • Width (Inches): 41
  • Height (Inches): 36
  • ACN: 27a

Additional Product Details

Claude Laval Corporation Lakos Sand Filter

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed