- Product Details
Cleaver Brooks CB Package Firetube Boiler- 200 HP
Cleaver Brooks CB Package Firetube Boiler- 200 HP. Model: CB266-200. S/N: L27623. MAWP: 150 psi. Input: 8,375,000 Btu/hr. Steam capacity: 6900 lbs/hr. Natural Gas. 60 gpm (oil). U.S. Uniclosed Motor, 15 hp, 3000/3600 rpm, 208-220/440 V, 42.4-40/20 amps, 50/60 Hz, 3 phase. Underwriters Laboratories inc. No. H 798502. Boiler is used with integral group 4 (gas) and/or integral group 4 (oil). Oil not heavier than no. 2. Inlet/outlet: 4-1/2 in. flange. Overall dim: 20 ft. L x 82 in W x 92 in H.
Product Details
- Stock No: JG-FB02.20
- Manufacturer: Cleaver Brooks
- Model: CB266-200
- Serial Number: L27623
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!