Cleaver Brooks CB Packaged Steam Boiler - 175 HP

Cleaver Brooks CB Packaged Steam Boiler - 175 HP

Cleaver Brooks CB Packaged Steam Boiler. Model: CB-400-175S. Approximate capacity: 175 HP with steam output of 6000 lbs. / hr. Input: 7323000 Btu/hr. MAWP: 150 psi. Natural gas burner with standard 4:1 turndown. Electrical requirements: 230V. Electrical control requirements: 120 V. Boiler is equipped with a 4 ft. L x 5 in. dia. condenser tube. Sorgel single phase insulated transformer. (2) ASCO Hydra motor gas valves, 120 V. Entry into boiler is accessible through a 15 in. L x 11-1/2 in. W oval manway. Overall dimensions: 18 ft. L x 6 ft. W x 8 ft. H.(H15)(ACN952-75).

Product Details

  • Stock No: pDFAO001.
  • Manufacturer: Cleaver Brooks
  • Model: CB-400-175S
  • Serial Number: L-61659

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleaver Brooks CB Packaged Steam Boiler - 175 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed