Cleaver Brooks packaged Boiler

Cleaver Brooks packaged Boiler

Cleaver Brooks packaged Boiler, Model # CBW200400250, S/N 0L091657, 250 psi, 16,800,000 btu/hr, gas or diesel fired, 480 volts, 25 hp with digital controller, 1993 model. Cleaver Brooks horizontal boiler feed tank, with (4) Grundfos boiler feed pumps. 1993 model.

Product Details

  • Stock No: 400.CJR1
  • Manufacturer: Cleaver Brooks
  • Model: CBW200400250
  • Serial Number: 0L091657

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleaver Brooks packaged Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed