Cleveland Gas Kettle-40 Gallon
Cleveland Gas Kettle-40 Gallon. Model: KGM-40. NB: 17882. S/N: T6761-88E-05. MAWP: 25 psi at 267 °F. Variable temperature control, low water level sight glass, and cold/hot water valve. Pressure gauge: 0-60 psi. Inlets: (1) 1 in. dia. (jacket). Outlets: (1) 1 in. dia. (jacket), (1) 1-1/4 in. dia. (discharge). *Note: this unit is missing the gas components, burners, and controls. Overall dimensions: 35 in. L x 31 in. W x 45 in. H.
Product Details
- Stock No: SPPP596.3a
- Manufacturer: Cleveland/Welbilt
- Model: KGM-40
- Serial Number: T6761-88E-05
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!