Cleveland Kettle - 5 Gallon

Cleveland Kettle - 5 Gallon

Cleveland Kettle 5 Gallon, Model DM-40CT, S/N 3604-4B-01, National board 6244, Year built: 1984, C.R.N. H0420. Variable speed mixer with 2 agitators. Jacket 55 psi at 302 °F., 120 volt, 3 phase, 60 hz, 10 amps. Outlet 1 in. Inside dimensions 16-1/2 in. Diameter x 10 in. H. (4) legs 15 in. H with casters. Overall dimensions 57 in. H x 24 in. W x 32-1/2 in. L.

Product Details

  • Stock No: 85.MD3
  • Manufacturer: Cleveland/Welbilt
  • Model: DM-40CT
  • Serial Number: 3604-4B-01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Kettle - 5 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed