Cloudy & Brittons Spiral Freezer

Cloudy & Brittons Spiral Freezer

Cloudy & Britton Spiral Freezer. Integrated Controls Job: J990420. PO: 2508-8391k. Type 4. Electrical: 460V, 60 Hz, 3-phase. Belting material: blue plastic. Belt width: 35.5 inches. Product height clearance: 3.5 inches. Previously used with ammonia refrigeration to freeze various seafood products (fillets and value added products) in a Kosher plant. Previous application was 7500-8500 LBS of 6 oz skin-on salmon portions per 10 hour day (750-850 LBS/HR). Previous application input temperature was +38F with an exit temperature of -10F to -12F. Another previous application was 6 oz salmon fillets at 1200 LBS/HR (+38F in, -12F out). Spiral radius: 10 ft. Overall dimensions: 26 ft. W x 40 ft. L x 12 ft. 7.5 in. H.

Product Details

  • Stock No: OBSF002
  • Manufacturer: Cloudy & Britton

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cloudy & Brittons Spiral Freezer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed