Clybourn/Wright Vertical Continuous Motion Cartoner

Clybourn/Wright Vertical Continuous Motion Cartoner

Clybourn/Wright Vertical Continuous Motion Cartoner. Model: CW12. S/N: 700483. 12 rotating feeding heads. 27 containers. No Container/No fill. Maximum aperture/clearance: 6-1/4 in. L x 1-3/4 in. W x 5-1/2 in. H. Boston Gear Drive, 15 ratio, 115 rpm (final). Reliance Electric Motor, 1/3 hp, 1725 rpm, 90 volt, 5.1 amps. Overall dimensions: 14 ft. L x 60 in. W x 93 in. H.

Product Details

  • Stock No: SNPM042.5a
  • Manufacturer: Clybourn/Wright
  • Model: CW12
  • Serial Number: 700483

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Clybourn/Wright Vertical Continuous Motion Cartoner
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed