Coast Vari-Temp Holding Tank
Coast Vari-Temp (CVT) Industries Holding Tank. S/N: 6514. M.A.W.P: 50 PSI at 400 ° F. Min. Design Metal Temp: -20 °F at 50 psi. CRN: F 6692.1. Prov. No. 65P2786. Date: 06-17-1992. BCQP MA 182. Tank dimensions: 3 ft. dia. x 2 ft. 7-1/2 in. straight wall (150 gallons). Manway: 1 ft. 4 in. W x 1ft. 3/8 in. H. Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT. Overall dimensions: 3 ft. 6 in. L x 3 ft. 6 in. W x 5 ft. H.
Product Details
- Stock No: 64
- Manufacturer: Coast
- Serial Number: 6514
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank MAWP (PSI at temp): 500 PSI @ 400
- Tank Inlets & Outlets Description: Inlets/outlets: (2) 3 in. flanged ports, (1) 2-1/2 in. FNPT, (1) 2 in. FNPT, (1) 1-1/2 in. MNPT, (1) 1 in. FNPT.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 42
- Height (Inches): 60
Additional Product Details
- Year of Manufacture: 1992