ConFab Systems Stainless Steel Tabletop Conveyor

ConFab Systems Stainless Steel Tabletop Conveyor

ConFab Systems Stainless Steel Tabletop Conveyor. Approximately 30 feet long with two 90 degree turns. Can be arranged in different configurations or separated. Belt width: 7.5 in. Track dimensions: 7 in. W x 370 in. L. Conveyor outlet height: 36 in. Conveyor inlet height: 20 in. H. (1) Heavy duty industrial disconnect switch. Baldor Industrial Motor: 1 hp, 1725 rpm, 208-230/460 V, 3.5-3.2/1.6 amps, 60 Hz, 3 phase. Dodge Tigear: 2.00 ratio, 2 max. hp (input), 1750 rpm (input), 626 torque (output). Model, S/N: n/a. Overall dimensions: 129 in. L x 40 in. W x 40-1/2 in. H.

Product Details

  • Stock No: SNBB280.19a
  • Manufacturer: ConFab Systems

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ConFab Systems Stainless Steel Tabletop Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed