Control Boxes for Freon Supermarket Refrigeration System

Control Boxes for Freon Supermarket Refrigeration System

Con-Trol Div. 200I Electronic Facility Management System. CPC Computer Process Controls, Inc., RMCC Refrigeration Monitor & Case Control, REFLECS, for freon compressor rack. Com-Trol RS232 Interconnect box to Terminal. Com-Trol 3-phase Monitoring Selector. Parker Sporlan Defrost Panel for frozen food display freezers. Danfoss Ozone Saver

Product Details

  • Stock No: SWVF395
  • Manufacturer: Not Specified
  • Compressor Type: Split Rack System
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Voltage: 208-230
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

Additional Product Details

Control Boxes for Freon Supermarket Refrigeration System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed