Conveyor Section with Reject Mechanism

Conveyor Section with Reject Mechanism

Conveyor Section with Reject Mechanism. Belt dimensions: 48 in. L x 12 in. W. Reject mechanism pneumatically operated; (2) sensors. Baldor motor: 5 hp, 1,725 rpm, 208-230/460 V, 1.9/.9 amps, 60 Hz, 3 phase. Overall dimensions: 62 in. L x 55 in. W x 33 in. H. Ideal for placement immediately after metal detectors and checkweighers for defective product ejection.

Product Details

  • Stock No: SNBB249b.0
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 12
  • Conveyor Length (inches): 48

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.9/.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 62
  • Width (Inches): 55
  • Height (Inches): 33

Additional Product Details

Conveyor Section with Reject Mechanism
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed