Conveyor System Stainless Steel

Conveyor System Stainless Steel

Conveyor System. Stainless steel. (3) Reliance Electric motors, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. (3) Tigear motor drive, 10 ratio, 172.5 out rpm. Dual belt system. Belt dimensions: 92 in. L x 8 in. W (each one). Belt divider clearance: 10-1/2 in. W. Product input/output height: 37 in. Overall dimensions: 11ft. 7 in. L x 31 in. W x 40 in. H.

Product Details

  • Stock No: SGMPB090.3a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Conveyor System Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed