Conveyor with Weigh-Tronix Scale

Conveyor with Weigh-Tronix Scale

Belt Conveyor with Weigh-Tronix Scale. Model DSFS2424A-005, S/N 27288. Capacity 500 lbs. Size: 24 in. L x 24 in. W. Class III. n Max: 5000/e Min: 0.1 lbs. Allen Bradley photoswitch. (2) Watt Induction Motors, Catalog No. 42GTU-9000-QD, Series A, 1/3 hp, 1,680 rpm, 230/460 V, 1.2/0.6 amps, 60 Hz, 3 phase, 0.25 kW. Conveyor dimensions: 30 in. L x 24 in. W; 24-½ in. distance between photoswitches. Weigh-Tronix control box, Model WI-127, S/N 010289, 115 V, 0.25 amps, 50/60 Hz. Legs: (4) 6 in. Overall dimensions: 31-½ in. L x 32 in. W x 30-½ in. H.

Product Details

  • Stock No: RLOL585.2a
  • Manufacturer: Weigh-Tronix
  • Model: DSFS2424A-005
  • Serial Number: 27288

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Conveyor with Weigh-Tronix Scale

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed