Conveyors - 7 1/2 in. Wide
Conveyors - 7 1/2 in. Wide
(2) Conveyors. Stainless steel. Belt width: 7-1/2 in. (each). Maximum aperture/clearance above belt: 17-1/2 in. W x 24 in. H. Belt type: KVP RAM-821 (Acetal grey). Sew-Eurodrive Motor, 1/2 hp, 1700 rpm, 280/460 V, 1.85/1.07 amps, 60 Hz, 3 phase. Bonfiglioli Tipo Motor Drive, 28 ratio, 60.71 rpm (final). Overall dimensions: 60 in. L x 23 in. W x 12 in. H. (BD)
Product Details
- Product ID: 3570
- Stock No: SNPM035B.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) Conveyors. Stainless steel. Belt width: 7-1/2 in. (each). Maximum aperture/clearance above belt: 17-1/2 in. W x 24 in. H. Belt type: KVP RAM-821 (Acetal grey). Sew-Eurodrive Motor, 1/2 hp, 1700 rpm, 280/460 V, 1.85/1.07 amps, 60 Hz, 3 phase. Bonfiglioli Tipo Motor Drive, 28 ratio, 60.71 rpm (final). Overall dimensions: 60 in. L x 23 in. W x 12 in. H. (BD)
- manufacturer: Not Specified
- name: Conveyors - 7 1/2 in. Wide
- product_id: 3570
- stock_no: SNPM035B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.