COP Stainless Steel Rinse Tank 190 Gallon

COP Stainless Steel Rinse Tank 190 Gallon

COP Stainless Steel Rinse Tank. With Tri-Clover Model 218 pump, S/N W4318, with 3 hp Baldor motor. Catalog number CM36111, spec. number 35L1131096GH1, Frame 182 TC, ser. number F200, 208-230/460 volts, 1,750 rpm, 60 Hz. (1) 2 in. outlet. Inside dimensions 24 in. W, 75 in. L, 21-½ in. depth. Overall 27 in. W, 81-½ in. L, 40 in. H.

Product Details

  • Stock No: RLOL537.16
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

COP Stainless Steel Rinse Tank 190 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed