- Product Details
Cornell 2CBS Ammonia Centrifugal Pump (3 HP, 200 GPM Max)
Cornell 2CBS Ammonia Centrifugal Pump. Model: 2CBS. Serial No: 204444 10.09. Year: 2015. 250 PSIG Working Pressure. Max Flow: 200 GPM. Min Flow: 40 GPM. Suction Size: 4 IN. Discharge Size: 2 IN.
Product Details
- Stock No: RDY58
- Manufacturer: Cornell
- Model: 2CBS
- Serial Number: 204444 10.9
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 200
- Max Speed RPM: 1,750
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet Type 1: ANSI
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: ANSI
- Inlet/Outlet Flange Size (inches) 2: 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1,750
- Motor Voltage: 230/460
- Motor Amps: 8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184CZ
Dimensions:
- Length (Inches): 48
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: Ice Production Line.
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!