Cornell 3CB Ammonia Pump - 10 / 7.5 HP

Cornell 3CB Ammonia Pump - 10 / 7.5 HP

Used Cornell Refrigeration Centrifugal Pump. Model: 3CB-F6K. S/N: 58331. Impeller size: 15.22 in. Seal option: double mechanical with flushing. Marathon electric motor, 10/7.5 hp, 1150/960 rpm, 230/460-190/380 V, 28/14-25/12.5 amps, 60/50 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 4 ft. 9 in. L x 1 ft. 2 in. W x 1 ft. 11 in. H. (ACN117)

Product Details

  • Stock No: SELM159.6
  • Manufacturer: Cornell
  • Model: 3CB-F6K
  • Serial Number: 58331

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell 3CB Ammonia Pump - 10 / 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed