Cornell Centrifugal Close Coupled Refrigerant Pump

Cornell Centrifugal Close Coupled Refrigerant Pump

Cornell Centrifugal Close Coupled Refrigerant Pump. Model: 2CBS5-4. Pump material: ASTM A536 60-40-18 ductile Iron. Flow rate for new pump is 102 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump specifications: Polar white/John Crane, 1.25”, T-1, double mechanical shaft seal with pressurized barrier fluid lubrication system, low oil limit switch, and seal chamber heater to maintain proper barrier oil viscosity. Motor specification: Close coupled to a totally enclosed fan cooled, refrigerant atmosphere, hostile environment, premium efficiency motor, with class “F” installation; suitable for VFD. Baldor industrial motor, 5 hp. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 1 ft. 8 in. H.(ACN55)(H9).

Product Details

  • Stock No: CNPR005
  • Manufacturer: Cornell
  • Model: 2CBS5-4

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 102
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 55
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 2

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 15-13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 1842C

Dimensions:

  • Length (Inches): 28
  • Width (Inches): 16
  • Height (Inches): 32
  • Weight (LBS): 20
  • ACN: 55

Additional Product Details

Cornell Centrifugal Close Coupled Refrigerant Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed