Courion Industries Inc. Uni-Motor

Courion Industries Inc. Uni-Motor

Courion Industries Inc. Uni-Motor. S/N: 3900-4/90G. Motor specifications: 600 rpm, 230 V, 1.2 amps, 60 Hz, 3 phase. Spec: B9576-3. Type: 3M756428. Class B. Overall dimensions: 10-1/2 in. L x 7 in. W x 8-1/2 in. H.

Product Details

  • Stock No: RPAG1124L.
  • Manufacturer: Courion Industries, Inc.
  • Serial Number: 3900-4/90G

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Courion Industries Inc.
  • Motor Horsepower(HP): 3
  • Motor RPM: 600
  • Motor Voltage: 230
  • Motor Amps: 1.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 10.5
  • Width (Inches): 7
  • Height (Inches): 8.5

Additional Product Details

Courion Industries Inc. Uni-Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed