Cozolli MRM Elgin 8-head Rotary Filler

Cozolli MRM Elgin 8-head Rotary Filler

Cozolli MRM Elgin 8-head Rotary Filler. S/N: 4822. Bottle size: 5 in. dia. x 5-1/2 in. H. Maximum bottle mouth diameter: 3-1/2 in. Maximum height from plate to nozzle: 10.75 in. Valve diameter: 1/2 in. (2) Lane-Change Conveyor Sections. Conveyor in feed/exit height: 45 in. Well suited for filling heavy viscosity food products such as mayonnaise, peanut butter, and relish, as well as personal care products, gasket sealer, etc. Developments in nozzle design technology allow efficient filling of lighter products such as saline solutions, cough medicines, and barbecue sauces. Inlet: (3) 1-1/2 in. dia. S-line fittings. Overall dimensions: 123 in. L x 69 in. W x 70 in. H. (ACN1250).

Product Details

  • Stock No: SMPP092.20
  • Manufacturer: Cozzoli MRM Elgin Company Inc.
  • Serial Number: 4822

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cozolli MRM Elgin 8-head Rotary Filler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed