Cozzini Vacuum Chamber Processor with Pump - 185 Gallons

Cozzini Vacuum Chamber Processor with Pump - 185 Gallons

1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).

Product Details

  • Stock No: KAAM0418.13
  • Manufacturer: Cozzoli MRM Elgin Company Inc.
  • Model: VP-700
  • Serial Number: 128

Tank Details

  • Stainless Tank Type: Vacuum & Pressure Vessels
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 92
  • Width (Inches): 56
  • Height (Inches): 88

Additional Product Details

  • Year of Manufacture: 1994
Cozzini Vacuum Chamber Processor with Pump - 185 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed