Cozzoli Machine Company MRM-Elgin 9-Head Rotary Pressure Filler

Cozzoli Machine Company MRM-Elgin 9-Head Rotary Pressure Filler

Cozzoli Machine Company MRM-Elgin. Valve diameter: 1-1/2 in. Bottle size (maximum): 5 in. dia. x 4-1/4 in. H (adjustable height). Infeed Tank- 50 Gallon. U.S. Motor, 5 hp, 1710 rpm. Motor Drive. Waukesha 100 Positive Displacement Pump, Model: 100, S/N: DO58635 SS, inlets/outlets: (2) 3 in. dia. S-line fittings. Waukesha 100 Positive Displacement Pump, Model: 100, S/N: DO53395 SS, inlets/outlets: (2) 3 in. dia. S-line fittings. Inlets: (2) 1-1/2 in. dia. S-line fittings, (1) 2-1/2 in. dia. ACME fitting, (1) 3 in. dia. bevel w/hex, (1) 4 in. dia. dia. port. Overall dimensions: 86 in. L x 54-1/2 in. W x 84 in. H (10 ft. 5 in. H with hoist). (ACN650).

Product Details

  • Stock No: SMPP135.23
  • Manufacturer: Cozzoli MRM Elgin Company Inc.

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cozzoli Machine Company MRM-Elgin 9-Head Rotary Pressure Filler