Cozzoli MRM Elgin Company Inc. Versa-Fil Series Rotary 8- Head Pressure Filler Machine

Cozzoli MRM Elgin Company Inc. Versa-Fil Series Rotary 8- Head Pressure Filler Machine

Cozzoli MRM Elgin Company Inc. Versa-Fil Series Rotary 8- Head Pressure Filler Machine. Nozzle diameter: 3/4 in. Speed: 60-540 containers/minute. Container size: up to 9” diameter. Auger dimensions: 3-1/2 in. dia. x 19 in. L. Pitch: 4 in. Maximum Can size dimensions: 3 in. dia. x 7 in. H. Conveyor dimensions: 3-1/4 in. dia. x 10 ft. 8 in. L. Conveyor infeed height: 3 ft. Exit height: 2 ft. 9 in. Boston Gear Motor, 1 hp, 1725 rpm, 10.60 amps, 60 Hz, 3 phase. (2) Waukesha Positive Displacement Pumps. Model: 10. Sterling Variable Speed Drive, 2 hp, 1200 rpm, rpm out: 640 (final). 208V, 60Hz. Inlets: (2) 1-1/2 in. dia. S-line fittings. Outlets: (8) 3/4 in. dia. nozzles. The Versa-Fil is an accurate high-speed rotary time/pressure filler that is especially well suited to filling heavy viscosity food products like mayonnaise, peanut butter and relish as well as varieties of lighter products. Overall dimensions: 11 ft. 1 in. L x 4 ft. 7 in. W x 6 ft. 5 in. H. (ACN1200-52).

Product Details

  • Stock No: DPPE5167.35a
  • Manufacturer: Cozzoli MRM Elgin Company Inc.
  • Model: RPF085286
  • Serial Number: 5286

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Rotary
  • Capacity per minute: 60-540

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cozzoli MRM Elgin Company Inc. Versa-Fil Series Rotary 8- Head Pressure Filler Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed