CPM Roskamp Champion Roller Mill

CPM Roskamp Champion Roller Mill

CPM Roskamp Champion Roller Mill. Model: FRC90012. Roller dimensions: 9 in. dia. x 12 in. L. Reliance Electric Motor, 7-1/2 Hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Usable on 208 V, 26.7 amps. (2) Boston Gear Drives Ratio: 60:1, used to manually adjust roller gap. (4) 9 in dia. x 12 in. L form pressing wheels. Inlet: 5-1/4 in. port. Outlet: (1) 4 in. dia. port, (1) 13 in. W x 8-1/2 in. L flange port. Overall dimensions: 4 ft. 7-3/4 in. L x 2 ft. 10 in. W x 5 ft. 5 in. H. (ACN550).

Product Details

  • Stock No: CMSV002.
  • Manufacturer: CPM Roskamp
  • Model: FRC90012
  • Serial Number: R0S432299

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 21/10.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 55.75
  • Width (Inches): 34
  • Height (Inches): 65
  • ACN: 550

Additional Product Details

CPM Roskamp Champion Roller Mill
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed