CPM Roskamp Champion Roller Mill
CPM Roskamp Champion Roller Mill. Model: FRC90012. Roller dimensions: 9 in. dia. x 12 in. L. Reliance Electric Motor, 7-1/2 Hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Usable on 208 V, 26.7 amps. (2) Boston Gear Drives Ratio: 60:1, used to manually adjust roller gap. (4) 9 in dia. x 12 in. L form pressing wheels. Inlet: 5-1/4 in. port. Outlet: (1) 4 in. dia. port, (1) 13 in. W x 8-1/2 in. L flange port. Overall dimensions: 4 ft. 7-3/4 in. L x 2 ft. 10 in. W x 5 ft. 5 in. H. (ACN550).
Product Details
- Stock No: CMSV002.
- Manufacturer: CPM Roskamp
- Model: FRC90012
- Serial Number: R0S432299
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 7.5
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 21/10.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 55.75
- Width (Inches): 34
- Height (Inches): 65
- ACN: 550