Crandall Dual Filling Station 2-Gallons

Crandall Dual Filling Station 2-Gallons

Crandall Dual Filling Station- 2 Gallons. Model /Type-2 Gallon. S/N FH0.3920. Conveyor is 49 in. L x 26-1/2 in. W. Station contains (2) 1-1/2 in. filler tubes with (1) 2 in. dia. and (1) 2-1/2 in. dia. liquid supply line hose. Liquid is pushed through by (2) hydraulic plungers. Dual filler tubes have vertical adjustment. Operator has (2) control levers. System operates with (2) Allen-Bradley power switch boxes. General Electric Motor- 1 hp, 1,725 rpm, 230/460 V, 3.6/1.8 amps, 60 Hz, 3 phase. Worthington Corporation Rotary Pump. Inlets/Outlets: (2) 1 in. Overall dimensions: 54 in. L x 53 in. W x 80 in. H.

Product Details

  • Stock No: CCFP303.
  • Manufacturer: Crandall
  • Serial Number: FH0.3920

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor
Crandall Dual Filling Station 2-Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed