Creamery Package 3 Piston Homogenizer - 2600 PSI

Creamery Package 3 Piston Homogenizer - 2600 PSI

Creamery Package Stainless Steel 3 Piston Homogenizer. Model: DD-3. Approximate capacity: 540 gph running at 200 rpm at 2600 psi. (3) 1-1/4 in. dia. plungers. Pressure and flowrate can be modified / adjusted to suit your needs. Pulleys dia: 5-1/4 in. driver, 2 ft. 3-1/2 in. driven. General Electric motor: 15 Hp, 1760 RPM, 220/440 V, 39.8/19.9 A, 60 Hz, 3 Phase. Overall dimensions: 5 ft. ½ in. L x 2 ft. 8 in. W x 6 ft. 5 in. H.(H17).

Product Details

  • Stock No: RYDV101.20
  • Manufacturer: Creamery Package
  • Model: DD-3
  • Serial Number: 2215

Homogenizer Details

  • Rated Capacity (GPH): 540
  • Maximum Operating Pressure (PSI): 2600

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 220/440
  • Motor Amps: 39.8/19.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60.5
  • Width (Inches): 32
  • Height (Inches): 77

Additional Product Details

Creamery Package 3 Piston Homogenizer - 2600 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed