Creamery Package Atmospheric Processor-500 Gallon

Creamery Package Atmospheric Processor-500 Gallon

Creamery Package Atmospheric Processor- 500 Gallon. S/N 7365. Stainless steel. Reliance motor: ID No. P56H3842N-SR, 3/4 hp, 1,725 rpm, 230/460 V, 2.5/1.25 amps. Gear box ID No. M62722300ITR, SF1.00, output rpm 48, ratio 36.0, 3/4 hp. Inlets: (2) 1 in., (1) 1-1/2 in., (1) 2 in. Outlet: (1) 2 in. Inside dimensions: 66 in. dia. x 41 in. H. Legs: (4) 14 in. H. Overall dimensions: 80 in. L x 75 in. W x 75 in. H.

Product Details

  • Product ID: 5953
  • Stock No: G718-A
  • Manufacturer: Creamery Package
  • Serial Number: 7365

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Atmospheric Processor-500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed