Creamery Package Atmospheric Vat Processor- 600 Gallon
Creamery Package Atmospheric Vat Processor- 600 Gallon
Creamery Package Atmospheric Vat Processor- 600 Gallon. S/N: 7908. Product mixing is accomplished by vertical agitation. Agitator blade dimensions: (bottom) 28 in. W. x 9-1/2 in. H - (top) 15 in. W x 4 in. H. Lift top covers. Sprayball equipped for easy CIP cleaning. Includes agitator motor and drive. Inlets: (1) 3/4 in. dia. FNPT (jacket), (3) 1 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 2 in. dia. discharge. Overall dimensions 75 in. diameter x 78 in. H.
Product Details
- Product ID: 6026
- Stock No: P2022
- Manufacturer: Creamery Package
- Model:
- Serial Number: 7908
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Creamery Package Atmospheric Vat Processor- 600 Gallon. S/N: 7908. Product mixing is accomplished by vertical agitation. Agitator blade dimensions: (bottom) 28 in. W. x 9-1/2 in. H - (top) 15 in. W x 4 in. H. Lift top covers. Sprayball equipped for easy CIP cleaning. Includes agitator motor and drive. Inlets: (1) 3/4 in. dia. FNPT (jacket), (3) 1 in. dia. ports, (1) 2 in. dia. port, (1) 2 in. dia. S-line fitting. Outlets: (1) 3/4 in. dia. FNPT (jacket), (1) 2 in. dia. discharge. Overall dimensions 75 in. diameter x 78 in. H.
- manufacturer: Creamery Package
- name: Creamery Package Atmospheric Vat Processor- 600 Gallon
- product_id: 6026
- serial_number: 7908
- stock_no: P2022
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.