- Product Details
Creamery Package Centrifugal Pump
Creamery Package Centrifugal Pump. Maximum capacity: 138 gpm. Impeller diameter: 4 in. Creamery Package Motor, 1 hp, 3450 rpm, 208/220 V, 2.8 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. threaded male. Overall dimensions: 17 in. L x 10 in. W x 9 in. H.
Product Details
- Stock No: HDTD004.a
- Manufacturer: Creamery Package
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!