Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump

Creamery Package Centrifugal Pump. Maximum capacity: 138 gpm. Impeller diameter: 4 in. Creamery Package Motor, 1 hp, 3450 rpm, 208/220 V, 2.8 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. threaded male. Overall dimensions: 17 in. L x 10 in. W x 9 in. H.

Product Details

  • Stock No: HDTD004.a
  • Manufacturer: Creamery Package

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Centrifugal Pump