Creamery Package Horizontal Holding Tank- 5,500 Gallon

Creamery Package Horizontal Holding Tank- 5,500 Gallon

Creamery Package Horizontal Holding Tank- 5,500 Gallon. S/N: 2806. Propeller diameter: 16-1/2 in. Manway dimensions: 20 in. W x 16 in. H. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. discharge. Overall dimensions: 15 ft. 2 in. L x 9 ft. 6 in. W x 10 ft. 8 in. H.

Product Details

  • Stock No: 60.2
  • Manufacturer: Creamery Package
  • Serial Number: 2806

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Horizontal Holding Tank- 5,500 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed