Creamery Package Horizontal Refrigerated Tank- 5000 Gallon

Creamery Package Horizontal Refrigerated Tank- 5000 Gallon

Creamery Package Horizontal Refrigerated Tank- 5000 Gallons. S/N: 2066. Stainless steel construction. Percent coldwall: 30%. Tank is equipped with dual sprayballs and (2) agitators. Liquid temperature is measured by a thermometer gauge fitted to a thermowell. Inlets: (2) 1 in. dia. copper pipes (media), (1) 4 in. dia. S-line fitting. Outlets: (1) 1 in. dia. NPT (male), (1) 2 in. dia. vent, (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 15 ft. 4 in. L x 104 in. W x 9 ft. 7 in. H.

Product Details

  • Stock No: IME4003.
  • Manufacturer: Creamery Package
  • Serial Number: 2066

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Horizontal Refrigerated Tank- 5000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed