Creamery Package Insulated Mixing Tank-300 Gallon

Creamery Package Insulated Mixing Tank-300 Gallon

Creamery Package Insulated Mixing Tank-300 Gallon. Model: 300. S/N: 10435. Stainless steel construction. (2) Flip-top lids. Convex bottom. Sprayball port. (3) Adjustable legs. Outlet 2 in. tri-clamp. Inlet: 2 in. threaded (male) Overall dimensions: 56 in. diameter x 65 in. H.

Product Details

  • Stock No: RCPK574.7
  • Manufacturer: Creamery Package
  • Model: 300
  • Serial Number: 10435

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Insulated Mixing Tank-300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed