Creamery Package Processor-200 Gallon

Creamery Package Processor-200 Gallon

Creamery Package Processor-200 Gallon, S/N 6031. (4) 1 in. inlets, (1) 1-1/2 in. inlet, (1) 3 in. inlet. (1) 1-1/2 in. outlet. Inside dimensions 44 in. diameter x 36 in. H. (4) legs 8 in. H. Overall dimensions 52 in. L x 53 in. W x 51 in. H.

Product Details

  • Product ID: 5909
  • Stock No: OI69
  • Manufacturer: Creamery Package
  • Serial Number: 6031

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor-200 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed