Creamery Package Processor Tank-1,000 Gallon

Creamery Package Processor Tank-1,000 Gallon

Creamery Package Jacketed Processor Tank- 1,000 Gallon. S/N 1000 9681. Stainless steel. Heat exchange jacket: 50 psig. Inlets: 3 in. top. Manway: 18 in. dia. Outlets: 2-1/2 in. treated outlet for valve, 2 in. outlet for jacket. Has an agitator. Inside dimensions: 75 in. dia. x 69 in. H. Overall dimensions: 88 in. L x 78 in. W x 93 in. H. Includes motor and motor drive.

Product Details

  • Stock No: HDBD177.37a
  • Manufacturer: Creamery Package
  • Serial Number: 1000 9681

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor Tank-1,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed