Creamery Package Processor Tank-500 Gallon
Creamery Package Processor Tank-500 Gallon
Creamery Package Processor Tank- 500 Gallon. S/N 9037. Center bridge and lift top covers. Inlets: (2) 2-1/2 in. Outlets: (1) 3 in. Inside dimensions: 66 in. dia x 37 in. H. (4) Legs: 10 in. Overall dimensions: 92 in. L x 77 in. W x 59 in. H. Can be used as pasteurizer for vat and batch processing. Includes motor and drive.
Product Details
- Product ID: 6008
- Stock No: 119
- Manufacturer: Creamery Package
- Model:
- Serial Number: 9037
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Creamery Package Processor Tank- 500 Gallon. S/N 9037. Center bridge and lift top covers. Inlets: (2) 2-1/2 in. Outlets: (1) 3 in. Inside dimensions: 66 in. dia x 37 in. H. (4) Legs: 10 in. Overall dimensions: 92 in. L x 77 in. W x 59 in. H. Can be used as pasteurizer for vat and batch processing. Includes motor and drive.
- manufacturer: Creamery Package
- name: Creamery Package Processor Tank-500 Gallon
- product_id: 6008
- serial_number: 9037
- stock_no: 119
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.