Creamery Package Rota-Pro Swept Surface Heat Exchanger

Creamery Package Rota-Pro Swept Surface Heat Exchanger

Creamery Package Rota-Pro Swept Surface Heat Exchanger. S/N: HP-2-125-S. Heating surface area: 9.5 ft. sq/cylinder. Glycol-cooled. Standard ASME cylinder jackets are provided for heating with water or steam media up to 450 °F or cooling with water, brine, glycol or other suitable liquid media. Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickle barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity. Louis Allis Motor, 15 hp, 1770 rpm, 440 V, 20 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. bevel with hex nut (media). Outlets: (2) 2 in. dia. threaded fittings, (1) 1-1/2 in. dia. media port. Overall dimensions: 88 in. L x 51 in. W x 65 in. H.(H17).

Product Details

  • Stock No: RCPK544.8a
  • Manufacturer: Creamery Package
  • Serial Number: HP-2-125-S

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 2
  • Heat Transfer Surface Area (SQ FT): 9.5
  • Tube Diameter (inches): 6
  • Tube Length (inches): 48
  • Tube Material: Chrome Plated Nickle
  • Shaft, Blade and Scraper Description: Inner cylinder dimensions: 6 in. dia x 48 in. L. Chrome plated nickle barrel. Rotating dashers, with fixed scraper blades, continuously sweep the cylinder surface clean of product, simultaneously producing a highly desirable level of product mixing and agitation contributing to consistency in final product identity.
  • Inlets & Outlets Description: Inlets: (2) 2-1/2 in. dia. threaded fittings, (1) 1-1/2 in. dia. bevel with hex nut (media). Outlets: (2) 2 in. dia. threaded fittings, (1) 1-1/2 in. dia. media port.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Louis-Allis
  • Motor Horsepower(HP): 15
  • Motor RPM: 1770
  • Motor Voltage: 440
  • Motor Amps: 20
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 88
  • Width (Inches): 51
  • Height (Inches): 65

Additional Product Details

Creamery Package Rota-Pro Swept Surface Heat Exchanger

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed