- Product Details
Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon
Creamery Package Stainless Steel Atmospheric Processor- 600 Gallon. S/N: 600 9693. Dome top. Includes a 60 in. W bottom sweep agitator and 18 in. dia. manway. Can be used as pasteurizer for vat or batch processing. Inlets: (1) 1 in. dia. FNPT (thermowell), (4) 1-1/2 in. dia. ACME fittings, (1) 2 in. dia. ACME fitting, (1) 2 in. dia. MPT (jacket). Outlets: (1) 1-1/2 in. dia. MPT (jacket), (1) 2 in. dia. discharge.
Product Details
- Stock No: 75.7
- Manufacturer: Creamery Package
- Serial Number: 600 9693
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!