Crepaco APV HTST Tube in Tube Pasteurizer (150 Gallons/HR)

Crepaco APV HTST Tube in Tube Pasteurizer (150 Gallons/HR)

Crepaco APV HTST tube in tube pasteurizer. Previous Capacity was 150 gallons an hour. Crepaco Work Order: 33369. Pump: Unimount 125. Model A951A, 3HP, 3 Phase, 60Hz, 208-230/460V. Used by The Cider Mill from 1997 until 2014 before upgrading to UV Light. This pasteurizer was in working condition when taken out of service and put into warehouse storage, it performed well for 17 years. Previous customer was under state health rules and regularly inspected by state health inspectors. This pasteurizer was previously in service pasteurizing fresh pressed apple cider. 400-800 gallons per day was processed a few times per week. The boiler is Dunkirk Natural Gas. The unit is on castors for easy movement. Year: 1997.

Product Details

  • Stock No: TCM001.50
  • Manufacturer: Van Steenburgh Engineering Laboratories Inc.
  • Model: 6V2
  • Serial Number: P-6084 97

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Spec Sheet Available: No
Crepaco APV HTST Tube in Tube Pasteurizer (150 Gallons/HR)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed