Crepaco Deaerator Tank

Crepaco Deaerator Tank

Crepaco Deaerator Tank. Model 2100, S/N A-3778.VH. Vessel Tested For: 30 in. Hg, VAC, OPSI. Pressure Max Working VAC: 30 in. Hg. Press O psi. Inside dimensions: 36 in. dia x 72 in. H. Inlets: 4 in., 2 in. and 1-1/2 in. for sprayball. Manway: 20 in. Outlets: (2) 4 in., (2) 2 in. (inside wall of main exit pipe). 4 legs; 73 in. H. Overall dimensions: 60 in. L x 60 in. W x 140 in. H.

Product Details

  • Stock No: 45.H-1634
  • Manufacturer: Crepaco
  • Model: 2100
  • Serial Number: A37784.VH

Flavorizer Flash Chamber Details

  • Evaporator Component Type: Separator
  • Tank Inlets & Outlets Description: Inlets: 4 in., 2 in. and 1-1/2 in. for sprayball. Manway: 20 in. Outlets: (2) 4 in., (2) 2 in. (inside wall of main exit pipe). 4 legs; 73 in. H

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 60
  • Height (Inches): 140

Additional Product Details

Crepaco Deaerator Tank

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed