Crepaco PMC-250 Evaporative Condenser (250 Nominal Tons, 3-5 HP Motors, 1 Tower Unit)

Crepaco PMC-250 Evaporative Condenser (250 Nominal Tons, 3-5 HP Motors, 1 Tower Unit)

Crepaco PMC-250 Evaporative Condenser (250 Nominal Tons, 3 Motors, 1 Tower Unit). Serial Number: 834265. This package contains 1 Tower Unit. 250 Nominal Tons. 177 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 3 HP Motors are included.

Product Details

  • Stock No: HSR08
  • Manufacturer: Crepaco
  • Model: PMC-250
  • Serial Number: 834265

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 250
  • Unit Ammonia Tons (TR): 177
  • Unit Coil Volume (ft3): 25
  • Unit CFM (CFM): 54,000
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust

Condenser Dimensions

  • Top Length (Inches): 219
  • Top Width (Inches): 60
  • Top Height (Inches): 61
  • Top Weight (LBS): 6,210
  • Bottom Length (Inches): 225
  • Bottom Width (Inches): 78
  • Bottom Height (Inches): 73
  • Bottom Weight (LBS): 4,360

Pump Details

  • Pump Included? Yes
  • Pump Recommended HP: 2
  • Pump Recommended Gallons per Minute (GPM): 515

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • Motor Horsepower(HP): 5

Dimensions:

  • Length (Inches): 225
  • Width (Inches): 78
  • Height (Inches): 134
  • Weight (LBS): 10,570
  • # of Pieces for Shipping: 2

Additional Product Details

  • Spec Sheet Available: No
Crepaco PMC-250 Evaporative Condenser (250 Nominal Tons, 3-5 HP Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed