Crepaco PMO Legal Balance Tank - 40 Gallon
Crepaco PMO Legal Balance Tank - 40 Gallon
Crepaco PMO legal balance tank, 40 gallon. 3/ea 2 in. PV top mounted inlets. 1/ea 2 in. PV side mounted inlet. 2 in. PV outlet. Tank mate level shell only. S/N unknown.
Product Details
- Product ID: 5262
- Stock No: TR-557-Ba
- Manufacturer: Crepaco
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Crepaco PMO legal balance tank, 40 gallon. 3/ea 2 in. PV top mounted inlets. 1/ea 2 in. PV side mounted inlet. 2 in. PV outlet. Tank mate level shell only. S/N unknown.
- manufacturer: Crepaco
- name: Crepaco PMO Legal Balance Tank - 40 Gallon
- product_id: 5262
- stock_no: TR-557-Ba
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.